| Recommended Annual Usage | 500 gal |
| Power Rating | 0.875 hp, 0.65 kW |
| Frame Configuration | Cart |
| Overall Length | 20.2 in, 513 mm |
| No. of Guns | 1 |
| Compatible Tip Size | 0.009 in, 0.011 in, 0.013 in, 0.015 in, 0.017 in, 0.019 in |
| Inlet Paint Strainer | 35 Mesh Stainless Steel Screen |
| Type | Airless Sprayer |
| Overall Width | 17.2 in, 437 mm |
| Power Source | Electric |
| Voltage | 120 V |
| Engine Size | 0.875 hp |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Series | ProX19 |
| Fluid Outlet Thread Type | NPSM |
| Fluid Outlet Type | NPSM |
| Overall Height [Min] | 36.7 in, 930 mm |
| Amps | 8 A |
| Tip Size [Max] | 0.019 in |
| Pump Type | Piston |
| Phase | Single |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Motor Type | DC |
| Flow Rate [Max] | 0.38 gpm, 1.4 lpm |
| Weight | 0.0 KG |
| EAN or UPC | 755652299523 |

