| Power Source | Electric |
| Power Rating | 2 hp |
| Series | 5000PX |
| Overall Length | 33.75 in, 860 mm |
| Flow Rate [Max] | 5 gpm |
| Compatible Material | Coating, Drywall Mud, Elastomer, Simulated Acoustic |
| Voltage | 120 V |
| Recommended Annual Usage | Up to 2500 gal/year |
| Overall Height [Min] | 39.5 in, 1000 mm |
| Hopper Capacity | 15 gal, 57 L |
| Tip Size [Max] | 0.473 in, 12 mm |
| Amps | 15A, 20 A |
| Working Pressure [Max] | 6.9 bar, 100 psi |
| Material Application | Liquid Waterproofing |
| Sound Pressure Level [Max] | 81.8 dB(A) |
| Overall Width | 22.75 in, 580 mm |
| Type | Air-Assisted Airless Sprayer |
| Weight | 0.0 LB |
| EAN or UPC | 755652320760 |

