| Temperature [Max] | 212 ⁰F |
| Material | PTFE Lined Stainless Steel Braid |
| Type | Hose |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Hose Length | 3 m |
| Thread Gender | Female |
| Thread Type | 37 degree JIC Swivel |
| Hose Heating Type | Ambient |
| I.D. | 0.401 in, 10.2 mm |
| Jic Size | JIC 08 |
| Weight | 6.565 LB |
| EAN or UPC | 755652614388 |

