| Hose Heating Type | Ambient |
| I.D. | 0.495 in, 12.573 mm |
| Thread Type | 37 degree JIC Swivel |
| Type | Hose |
| Material | PTFE Lined Stainless Steel Braid |
| Thread Gender | Female |
| Hose Length | 1.8 m |
| Temperature [Max] | 212 ⁰F |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Jic Size | JIC 10 |
| Weight | 4.345 LB |
| EAN or UPC | 755652614401 |

