| Temperature [Max] | 212 ⁰F |
| Hose Heating Type | Ambient |
| Type | Hose |
| Hose Length | 1.8 m |
| Jic Size | JIC 12 |
| Material | PTFE Lined Stainless Steel Braid |
| Thread Gender | Female |
| Working Pressure [Max] | 276 bar, 4000 psi |
| I.D. | 0.617 in, 15.672 mm |
| Thread Type | 37 degree JIC Swivel |
| Weight | 6.6 LB |
| EAN or UPC | 755652604181 |

