| Hose Length | 6.1 m |
| Thread Gender | Female |
| I.D. | 0.867 in, 22.022 mm |
| Temperature [Max] | 212 ⁰F |
| Type | Hose |
| Jic Size | JIC 16 |
| Thread Type | 37 degree JIC Swivel |
| Material | PTFE Lined Stainless Steel Braid |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Hose Heating Type | Ambient |
| Weight | 28.0 LB |
| EAN or UPC | 755652603696 |

