| Hose Heating Type | Ambient |
| Type | Hose |
| Temperature [Max] | 212 ⁰F |
| Thread Gender | Female |
| I.D. | 0.310 in, 7.9 mm |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Jic Size | JIC 06 |
| Thread Type | 37 degree JIC Swivel |
| Material | PTFE Lined Stainless Steel Braid |
| Hose Length | 3 m |
| Weight | 1.855 LB |
| EAN or UPC | 755652592976 |

