| Connection Type | Threaded |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Plug |
| Material | Carbon Steel |
| Weight | 0.03 LB |
| EAN or UPC | 755652401599 |
| Connection Type | Threaded |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Plug |
| Material | Carbon Steel |
| Weight | 0.03 LB |
| EAN or UPC | 755652401599 |