| Air Inlet Pressure [Max] | 1 bar, 9.5 psi |
| Recommended Annual Usage | Up to 50 gal/year |
| Type | Air-Powered Sprayer |
| Product Type | Spray Package |
| Series | 9.5 |
| Working Pressure [Max] | 0.7 bar, 10 psi |
| Weight | 42.0 LB |
| EAN or UPC | 755652390596 |
| Air Inlet Pressure [Max] | 1 bar, 9.5 psi |
| Recommended Annual Usage | Up to 50 gal/year |
| Type | Air-Powered Sprayer |
| Product Type | Spray Package |
| Series | 9.5 |
| Working Pressure [Max] | 0.7 bar, 10 psi |
| Weight | 42.0 LB |
| EAN or UPC | 755652390596 |