- Airless Sprayer
| Overall Height [Min] | 10.5 in, 267 mm |
| Frame Configuration | Handheld |
| Voltage | 230 V |
| Battery Capacity | 2 Ah |
| Overall Length | 18 in, 356 mm |
| Series | Cordless |
| Motor Type | Brushless DC |
| Overall Width | 5 in, 127 mm |
| Tip Size [Max] | 0.016 in |
| Pump Type | Triax Triple Piston |
| Power Source | Battery Powered |
| Type | Handheld Cordless Airless Sprayer |
| Compatible Tip Size | 0.016 in |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Fluid Working Pressure [Max] | 2000 psi |
| Battery Chemistry | Lithium-ion |
| Weight | 11.0 LB |
| EAN or UPC | 755652406877 |

