| Inlet Size | 1/4 in, 6.35 mm |
| Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 200 psi |
| Dial Dia. | 2.5 in, 64 mm |
| Inlet Thread Type | NPT |
| Type | Pressure Gauge |
| Inlet Thread Gender | Male |
| Working Pressure [Max] | 14 bar, 200 psi |
| Weight | 0.4 LB |
| EAN or UPC | 633955548589 |

