| Inlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 7 bar, 100 psi |
| Inlet Thread Gender | Male |
| Inlet Thread Type | NPT |
| Gauge Pressure Range | 0 to 100 psi |
| Type | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Material | Stainless Steel |
| Dial Dia. | 2.5 in, 64 mm |
| Weight | 0.2 LB |
| EAN or UPC | 633955488595 |

