| Outlet Size [Min] | 2 in, 50.8 mm |
| Housing Material | Powder Coated Aluminum |
| Operating Temperature [Max] | 104 °F |
| Power Rating | 0.75 kW |
| Barb Material | 316 Stainless Steel |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Temperature [Min] | 14 °F |
| Gear Ratio | 36.75:1 |
| Voltage | 320 VDC |
| Motor Type | Brushless DC |
| Series | h25 |
| Type | Electric Peristaltic Pump |
| Inlet Size | 2 in, 50.8 mm |
| Hose Material | FDA Nitrile |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Inlet Thread Type | Tri-Clamp |
| Weight | 139.0 LB |
| EAN or UPC | 769946200898 |

