| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Hose Material | FDA Nitrile |
| Type | Electric Peristaltic Pump |
| Operating Temperature [Max] | 104 °F |
| Barb Material | 316 Stainless Steel |
| Inlet Size | 2 in, 50.8 mm |
| Gear Ratio | 38.67:1 |
| Power Rating | 2.2 hp, 1.6 kW |
| Pump Speed [Min] | 2.3 rpm |
| Flow Rate [Min] | 0.46 gpm |
| Flow Rate [Max] | 1063.8 GPH, 17.73 gpm, 67.11 lpm |
| Overall Height [Min] | 18.5 in, 470 mm |
| Voltage | 320 VDC |
| Overall Length | 40.4 in, 1026 mm |
| Overall Width | 23.3 in, 592 mm |
| Motor Type | Brushless DC |
| Housing Material | Powder Coated Aluminum |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Inlet Thread Type | Tri-Clamp |
| Pump Speed [Max] | 90 rpm |
| Outlet Size [Min] | 2 in, 50.8 mm |
| Series | h32 |
| Temperature [Min] | 14 °F |
| Weight | 0.0 LB |
| EAN or UPC | 769946205176 |

