| Type | Electric Peristaltic Pump |
| Housing Material | Powder Coated Aluminum |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Overall Length | 34.4 in, 874 mm |
| Pump Speed [Max] | 11.32 rpm |
| Overall Height [Min] | 20 in, 508 mm |
| Flow Rate [Max] | 133.8 GPH, 2.23 gpm, 8.44 lpm |
| Overall Width | 23.3 in, 592 mm |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Pump Speed [Min] | 1.9 rpm |
| Flow Rate [Min] | 0.37 gpm |
| Hose Material | FDA Nitrile |
| Outlet Size [Min] | 2 in, 50.8 mm |
| Temperature [Min] | 14 °F |
| Voltage | 230/460 VAC |
| Inlet Size | 2 in, 50.8 mm |
| Barb Material | 316 Stainless Steel |
| Inlet Thread Type | Tri-Clamp |
| Gear Ratio | 159.1:1 |
| Series | h32 |
| Operating Temperature [Max] | 104 °F |
| Motor Type | Low Speed AC |
| Power Rating | 0.5 hp, 0.37 kW |
| Weight | 0.0 LB |
| EAN or UPC | 769946205206 |

