| Gear Ratio | 48.6:1 |
| Housing Material | Powder Coated Aluminum |
| Hose Material | FDA Nitrile |
| Motor Type | Mid Speed, NEMA Gearbox Only |
| Type | Electric Peristaltic Pump |
| Inlet Thread Type | Tri-Clamp |
| Barb Material | 316 Stainless Steel |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Series | h32 |
| Overall Width | 23.3 in, 592 mm |
| Operating Temperature [Max] | 104 °F |
| Outlet Size [Min] | 2 in, 50.8 mm |
| Temperature [Min] | 14 °F |
| Inlet Size | 2 in, 50.8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 769946205268 |

