| Power Rating | 2.2 hp, 1.6 kW |
| Gear Ratio | 38.67:1 |
| Flow Rate [Min] | 0.25 gpm |
| Motor Type | Brushless DC |
| Overall Height [Min] | 16 in, 406 mm |
| Inlet Size | 2 in, 50.8 mm |
| Flow Rate [Max] | 588.6 GPH, 9.81 gpm, 37.1 lpm |
| Outlet Size [Min] | 2 in, 50.8 mm |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Hose Material | FDA Nitrile |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Overall Width | 21.7 in, 551 mm |
| Type | Electric Peristaltic Pump |
| Pump Speed [Min] | 2.33 rpm |
| Barb Material | 316 Stainless Steel |
| Temperature [Min] | 14 °F |
| Operating Temperature [Max] | 104 °F |
| Pump Speed [Max] | 90 rpm |
| Series | h26 |
| Voltage | 320 VDC |
| Inlet Thread Type | Tri-Clamp |
| Housing Material | Powder Coated Aluminum |
| Overall Length | 36.8 in, 934.7 mm |
| Weight | 254.0 LB |
| EAN or UPC | 769946213829 |

