| Motor Type | Low Speed, IEC Gearbox Only |
| Operating Temperature [Max] | 104 °F |
| Hose Material | FDA Nitrile |
| Barb Material | 316 Stainless Steel |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Gear Ratio | 128.7:1 |
| Temperature [Min] | 14 °F |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Inlet Size | 1 in, 25.4 mm |
| Inlet Thread Type | Tri-Clamp |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Overall Width | 13 in, 330 mm |
| Overall Length | 16.2 in, 411 mm |
| Overall Height [Min] | 7 in, 177.8 mm |
| Type | Electric Peristaltic Pump |
| Housing Material | Powder Coated Aluminum |
| Series | h16 |
| Weight | 0.0 LB |
| EAN or UPC | 769946213751 |

