| Voltage | 230/460 VAC |
| Overall Length | 16.2 in, 411 mm |
| Hose Material | FDA Nitrile |
| Barb Material | 316 Stainless Steel |
| Inlet Thread Type | Tri-Clamp |
| Fluid Pressure [Max] | 8.6 bar, 125 psi |
| Gear Ratio | 20:1 |
| Operating Temperature [Max] | 104 °F |
| Pump Speed [Max] | 90 rpm |
| Standards Met | FDA Compliant Materials, EC 1935/2004, CE |
| Inlet Size | 1 in, 25.4 mm |
| Flow Rate [Min] | 0.105 gpm |
| Type | Electric Peristaltic Pump |
| Series | h16 |
| Power Rating | 1 hp, 0.56 kW |
| Overall Width | 13 in, 330 mm |
| Overall Height [Min] | 18.2 in, 462 mm |
| Motor Type | High Speed AC |
| Pump Speed [Min] | 15 rpm |
| Housing Material | Powder Coated Aluminum |
| Temperature [Min] | 14 °F |
| Flow Rate [Max] | 37.8 GPH, 0.63 gpm, 2.38 lpm |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 769946213812 |

