| Working Pressure [Max] | 3300 psi |
| Voltage | 120 V |
| Working Pressure [Min] | 50 psi |
| Series | 490 XT |
| Frame Configuration | Lo-Boy |
| Tip Size [Max] | 0.025 in |
| Type | Airless Sprayer |
| Flow Rate [Max] | 0.7 gpm |
| Weight | 0.0 LB |
| EAN or UPC | 769946346343 |
| Working Pressure [Max] | 3300 psi |
| Voltage | 120 V |
| Working Pressure [Min] | 50 psi |
| Series | 490 XT |
| Frame Configuration | Lo-Boy |
| Tip Size [Max] | 0.025 in |
| Type | Airless Sprayer |
| Flow Rate [Max] | 0.7 gpm |
| Weight | 0.0 LB |
| EAN or UPC | 769946346343 |