| Working Pressure [Min] | 50 psi |
| Type | Airless Sprayer |
| Frame Configuration | Hi-Boy |
| Tip Size [Max] | 0.033 in |
| Working Pressure [Max] | 3300 psi |
| Voltage | 120 V |
| Flow Rate [Max] | 1.2 gpm |
| Series | IV XT |
| Weight | 0.0 LB |
| EAN or UPC | 769946697902 |
| Working Pressure [Min] | 50 psi |
| Type | Airless Sprayer |
| Frame Configuration | Hi-Boy |
| Tip Size [Max] | 0.033 in |
| Working Pressure [Max] | 3300 psi |
| Voltage | 120 V |
| Flow Rate [Max] | 1.2 gpm |
| Series | IV XT |
| Weight | 0.0 LB |
| EAN or UPC | 769946697902 |