| Voltage | 120 V |
| Flow Rate [Max] | 1.5 gpm |
| Frame Configuration | Hi-Boy |
| Type | Airless Sprayer |
| Series | V XT |
| Tip Size [Max] | 0.039 in |
| Working Pressure [Min] | 50 psi |
| Working Pressure [Max] | 3300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 769946697919 |
| Voltage | 120 V |
| Flow Rate [Max] | 1.5 gpm |
| Frame Configuration | Hi-Boy |
| Type | Airless Sprayer |
| Series | V XT |
| Tip Size [Max] | 0.039 in |
| Working Pressure [Min] | 50 psi |
| Working Pressure [Max] | 3300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 769946697919 |