| Control Options | Internal Controller |
| Fluid Inlet Type | Zerk Fitting to Fill Reservoir |
| Type | Electric Piston Pump |
| Operating Temperature [Min] | 5 °F |
| Overall Height [Min] | 12.2 in |
| Voltage | 24 V |
| NLGI Grade | #2 |
| Fluid Outlet Type | NPSF |
| Fluid Outlet Size | 1/4 in |
| IP Rating | IP69K |
| Fluid Outlet Thread Type | NPSF |
| Compatible Material | Grease |
| Input Voltage | 100-240 VAC |
| Fluid Outlet Thread Gender | Female |
| Reservoir Size | 1 L |
| Standards Met | CE, EAC |
| Compatible Metering Device | Series Progressive |
| Overall Depth | 6.57 in |
| Overall Width | 6.97 in |
| Flow Rate [Max] | 3 ci/min |
| Working Pressure [Max] | 280 bar, 4061 psi |
| Operating Temperature [Max] | 158 °F |
| Power Connection Type | DIN |
| Weight | 0.0 LB |
| EAN or UPC | 769946819151 |

