| VOLTAGE [Max] | 30 VDC |
| Voltage | 24 VDC |
| Control Options | Standard Dual-Line |
| Power Connection Type | CPC |
| Fluid Outlet Thread Gender | Female |
| Reservoir Size | 4 L |
| Series | Standard Dual-Line |
| NLGI Grade | #2 |
| Fluid Outlet Type | NPT |
| Compatible Material | Grease |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Fluid Outlet Thread Type | NPT |
| IP Rating | IP69K |
| Overall Width | 12 in |
| Power Type | Electric |
| Fluid Outlet Size | 0.25 in |
| Type | Electric Piston Pump |
| Weight | 0.0 LB |
| EAN or UPC | 769946814620 |

