| Trigger Lock | Non-Locking |
| Product Type | Spray Gun |
| Type | Spray Gun |
| Fluid Pressure [Max] | 21 bar, 300 psi |
| Applicator Type | Manual |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Feed Type | Pressure |
| Trigger Type | Two-Finger |
| Compatible Material | CARC, Enamel, Epoxies, Fast-Set, High Solids, Latex, Plural Component Materials, Sealants, Solventborne, Urethane, Waterborne |
| Fluid Inlet Thread Type | NPSM |
| Series | Manual |
| Air Inlet Thread Type | NPSM |
| Fluid Inlet Size | 0.375 in, 9.52 mm |
| Gun Activation | Manual |
| Weight | 0.0 LB |
| EAN or UPC | 769946834734 |

