| Inlet Thread Type | NPSM |
| Type | Dispense Gun |
| Inlet Size | 3/8 in |
| Connection Type | Threaded, Flange |
| Working Pressure [Max] | 210 bar, 3000 psi |
| Inlet Thread Gender | Female |
| Flow Control Type | Regulation, Control |
| Gun Activation | Manual |
| Nozzle Size | 0.09 in, 2.286 mm |
| Weight | 2.0 LB |
| EAN or UPC | 633955573895 |

