- PUMP, FIREBALL 300, 5 TO 1, TRUCK
| Fluid Inlet Thread Type | NPT |
| Motor Type | Pneumatic |
| Fluid Outlet Thread Gender | Female |
| Pump Ratio | 5:1 |
| Fluid Inlet Type | Female |
| Flow Rate [Max] | 2.8 gpm |
| Container Size | None |
| Air Inlet Size | 0.375 in |
| Fluid Outlet Thread Type | NPT |
| Mount Location | Truck |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Fluid Outlet Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Female |
| Working Pressure [Max] | 62 bar, 900 psi |
| Pump Weight | 17 lb |
| Series | 300 |
| Air Inlet Thread Type | NPT |
| Power Type | Pneumatic |
| Type | Piston Pump Package |
| Fluid Inlet Size | 1.5 in, 38.1 mm |
| Compatible Material | Motor Oil, Gear Oil, ATF, Hydraulic Fluid |
| Weight | 73.0 LB |
| EAN or UPC | 633955327580 |

