| Material | Stainless Steel |
| Dial Dia. | 2 in, 51 mm |
| Gauge Pressure Range | 0 to 200 psi |
| Inlet Thread Gender | Female |
| Working Pressure [Max] | 14 bar, 200 psi |
| Type | Pressure Gauge |
| Inlet Thread Type | NPT |
| Face Diameter | 2 in |
| Inlet Size | 1/4 in, 6.35 mm |
| Weight | 1.0 LB |
| EAN or UPC | 633955419438 |

