| Power Type | Pneumatic |
| NLGI Grade | #2 |
| Operating Pressure [Max] | 20000 psi |
| Type | Pneumatic Piston Pump |
| Kit Type | Pump Kit |
| No. of Pieces | 2 |
| Working Pressure [Max] | 1379 bar, 20000 psi |
| Series | 200:1 |
| Compatible Material | Grease |
| Weight | 60.0 LB |
| EAN or UPC | 769946192384 |

