- Carbon Steel Material
- 36 in2 Filter Area
| Material | Carbon Steel |
| Type | Filter |
| Inlet Size | 3/4 in, 19.05 mm |
| Weight | 17.0 LB |
| EAN or UPC | 633955064423 |
| Material | Carbon Steel |
| Type | Filter |
| Inlet Size | 3/4 in, 19.05 mm |
| Weight | 17.0 LB |
| EAN or UPC | 633955064423 |