| Series | Bellows |
| Pump Ratio | 4:1 |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Air Inlet Thread Gender | Female |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, UV Coating, Stains, Varnish, CARC |
| Working Pressure [Max] | 28 bar, 400 psi |
| Fluid Section Type | Sealed |
| Material | Carbon Steel |
| Air Inlet Thread Type | NPT |
| Operating Temperature [Max] | 150 °F |
| Fluid Outlet Type | NPT |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Portable | Non-Portable |
| Flow Rate [Max] | 5.6 gpm, 21.2 lpm |
| Fluid Outlet Thread Gender | Female |
| Seal Material | UHMWPE |
| Type | Pneumatic Piston Pump |
| Continuous Cycle Rate [Max] | 60 CPM |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Weight | 94.0 LB |
| EAN or UPC | 633955104778 |

