- PUMP, FIREBALL, 425, 10 TO 1, 55 GL
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Power Type | Pneumatic |
| Working Pressure [Max] | 124 bar, 1800 psi |
| Air Inlet Thread Type | NPT |
| Sound Pressure Level | 78 dB(A) |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Type | Pneumatic Piston Pump |
| Intermittent Cycle Rate [Max] | 66 CPM |
| Pump Ratio | 10:1 |
| Series | 425 |
| Seal Material | Polyurethane with Nitrile Spreader |
| Continuous Cycle Rate [Max] | 66 CPM |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Fluid Inlet Thread Gender | Female |
| Compatible Material | Oil |
| Fluid Outlet Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Weight | 42.0 LB |
| EAN or UPC | 633955115477 |

