- KIT, INSTALLATION,DISPENSE
| Compatible Material | Grease |
| Power Type | Manual |
| Type | Dispense Valve |
| Inlet Thread Type | NPT |
| Trigger Lock | Non-Locking |
| Flow Rate [Max] | 1.19 lb/min |
| Series | 300 |
| Inlet Thread Gender | Female |
| Working Pressure [Max] | 552 bar, 8000 psi |
| Inlet Size | 1/4 in, 6.35 mm |
| Valve Type | Non-Metered |
| Extension Type | Rigid |
| Weight | 7.0 LB |
| EAN or UPC | 633955518643 |

