- KIT, DISPENSE 15'
| Extension Type | Rigid |
| Series | 300 |
| Working Pressure [Max] | 552 bar, 8000 psi |
| Inlet Thread Type | NPT |
| Trigger Lock | Non-Locking |
| Inlet Thread Gender | Female |
| Compatible Material | Grease |
| Power Type | Manual |
| Valve Type | Non-Metered |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Dispense Valve |
| Weight | 11.0 LB |
| EAN or UPC | 633955046573 |

