| Fluid Outlet Type | NPT |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Working Pressure [Max] | 41 bar, 600 psi |
| Operating Temperature [Max] | 180 °F |
| Material | Carbon Steel |
| Series | 2-Ball |
| Continuous Cycle Rate [Max] | 60 CPM |
| Air Inlet Thread Gender | Female |
| Portable | Non-Portable |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish |
| Air Inlet Thread Type | NPSM |
| Seal Material | UHMWPE, Leather |
| Fluid Section Type | 2-Ball |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Pump Ratio | 2:1 |
| Flow Rate [Max] | 5.4 gpm, 20.44 lpm |
| Type | Pneumatic Piston Pump |
| Air Inlet Size | 3/8 in, 12.7 mm |
| Weight | 42.0 LB |
| EAN or UPC | 633955588509 |

