| Fluid Outlet Thread Type | NPT |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Portable | Non-Portable |
| Continuous Cycle Rate [Max] | 60 CPM |
| Working Pressure [Max] | 25 bar, 360 psi |
| Air Inlet Size | 0.5 in, 9.525 mm |
| Fluid Outlet Type | NPT |
| Type | Pneumatic Piston Pump |
| Operating Temperature [Max] | 180 °F |
| Air Inlet Thread Gender | Female |
| Fluid Section Type | 2-Ball |
| Seal Material | UHMWPE, PTFE |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Series | 2-Ball |
| Flow Rate [Max] | 3 gpm, 11.36 lpm |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish |
| Material | Stainless Steel |
| Pump Ratio | 10:1 |
| Weight | 36.0 LB |
| EAN or UPC | 633955423022 |

