| Fluid Outlet Type | NPT |
| Air Inlet Pressure [Max] | 8.27 bar, 120 psi |
| Operating Temperature [Max] | 180 °F |
| Fluid Outlet Thread Gender | Female |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish |
| Portable | Non-Portable |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Seal Material | UHMWPE, PTFE |
| Air Inlet Thread Type | NPT |
| Series | 2-Ball |
| Material | Stainless Steel |
| Fluid Outlet Thread Type | NPT |
| Flow Rate [Max] | 2.5 gpm, 9.46 lpm |
| Pump Ratio | 5:1 |
| Air Inlet Size | 0.5 in, 9.525 mm |
| Continuous Cycle Rate [Max] | 60 CPM |
| Type | Pneumatic Piston Pump |
| Fluid Section Type | 2-Ball |
| Working Pressure [Max] | 62 bar, 900 psi |
| Air Inlet Thread Gender | Female |
| Weight | 28.0 LB |
| EAN or UPC | 633955348073 |

