| Fluid Outlet Thread Gender | Female |
| Continuous Cycle Rate [Max] | 100 CPM |
| Power Type | Pneumatic |
| Fluid Outlet Type | NPT |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Air Inlet Thread Gender | Female |
| Pump Ratio | 1:1 |
| Air Inlet Thread Type | NPT |
| Flow Rate [Min] | 180 gpm |
| Working Pressure [Max] | 12.4 bar, 180 psi |
| Material | Carbon Steel |
| Intermittent Cycle Rate [Max] | 4 CPM |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Compatible Material | Antifreeze, Asphalt, Windshield Washer Fluid, Motor Oil, Used Oil, Hydraulic Fluid, Oil, Ink |
| Seal Material | Polyethylene |
| Type | Piston Transfer Pump |
| Flow Rate [Max] | 4 gpm, 15.1 lpm |
| Portable | Non-Portable |
| Weight | 0.05 LB |
| EAN or UPC | 633955295742 |

