| Flow Rate [Max] | 8.5 gpm, 32 lpm |
| Pump Type | Pneumatic Diaphragm Pump |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Mount Type | Stand |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Type | NPT |
| Power Source | Air |
| Type | Air-Powered Sprayer |
| Mount Location | Stand |
| Series | 308 |
| Compatible Material | CARC, Enamel, Epoxies, High Solids, Latex, Lacquer, Metallics, Stains, Single Components, Solventborne Paints, Solventborne, Varnish Primers |
| Product Type | Spray Package |
| Fluid Inlet Thread Type | NPT |
| Pump Ratio | 1:1 |
| Feed Type | Suction Hose |
| Working Pressure [Max] | 7 bar, 100 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955976283 |

