| Regulated Pressure [Min] | 40 bar, 600 psi |
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 10.6 gpm, 40.13 lpm |
| Inlet Size | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 360 bar, 5000 psi |
| Regulated Pressure [Max] | 250 bar, 3600 psi |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Actuation Type | Air |
| Type | Fluid Regulator |
| Weight | 9.72 LB |
| EAN or UPC | 633955039919 |

