| Flow Rate [Max] | 10.2 gpm, 38.6 lpm |
| Working Pressure [Max] | 170 bar, 2500 psi |
| Regulated Pressure [Max] | 100 bar, 1500 psi |
| Regulated Pressure [Min] | 40 bar, 600 psi |
| Inlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Type | Back Pressure Regulator |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Weight | 3.42 LB |
| EAN or UPC | 633955040083 |

