| Regulated Pressure [Min] | 90 bar, 1300 psi |
| Regulated Pressure [Max] | 200 bar, 3000 psi |
| Actuation Type | Spring |
| Type | Fluid Regulator |
| Working Pressure [Max] | 235 bar, 3400 psi |
| Flow Rate [Max] | 13.1 gpm, 49.59 lpm |
| Inlet Size | 3/8 in, 9.525 mm |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Weight | 3.4 LB |
| EAN or UPC | 633955040106 |

