| Outlet Size [Min] | 3/4 in, 19.05 mm |
| Regulated Pressure [Min] | 20 bar, 300 psi |
| Inlet Size | 3/4 in, 19.05 mm |
| Actuation Type | Air |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Type | Fluid Regulator |
| Working Pressure [Max] | 360 bar, 5000 psi |
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 11.7 gpm, 44.3 lpm |
| Regulated Pressure [Max] | 150 bar, 2000 psi |
| Weight | 11.64 LB |
| EAN or UPC | 633955040120 |

