| Operating Temperature [Max] | 180 °F |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Thread Type | NPSM |
| Fluid Outlet Thread Gender | Male |
| Portable | Non-Portable |
| Series | 2-Ball |
| Flow Rate [Max] | 10 gpm, 37.85 lpm |
| Working Pressure [Max] | 124 bar, 1800 psi |
| Pump Ratio | 3:1 |
| Air Inlet Thread Gender | Female |
| Fluid Section Type | 2-Ball |
| Fluid Outlet Type | NPT |
| Seal Material | PTFE |
| Type | Pneumatic Piston Pump |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish |
| Continuous Cycle Rate [Max] | 60 CPM |
| Air Inlet Pressure [Max] | 8.27 bar, 120 psi |
| Material | Stainless Steel |
| Air Inlet Size | 3/8 in, 12.7 mm |
| Weight | 54.0 LB |
| EAN or UPC | 633955331051 |

