- PUMP, FIREBALL 425, 75 TO 1, 120LB
| Sound Pressure Level | 80.85 dB(A) |
| Fluid Outlet Type | NPT |
| Sound Power Level | 94.62 dB(A) |
| Flow Rate [Max] | 0.33 gpm, 1.25 lpm |
| Pump Ratio | 75:1 |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Thread Type | NPT |
| Seal Material | Nitrile Rubber |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Power Type | Pneumatic |
| Type | Pneumatic Piston Pump |
| Compatible Material | Grease |
| Intermittent Cycle Rate [Max] | 60 CPM |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Series | 425 |
| Continuous Cycle Rate [Max] | 60 CPM |
| Fluid Inlet Type | Slotted |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Weight | 46.0 LB |
| EAN or UPC | 633955774063 |

