- VALVE, GREASE, 3/8-18 NPT, W/ADP
| Working Pressure [Max] | 552 bar, 8000 psi |
| Extension Type | Rigid |
| Inlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Trigger Lock | Non-Locking |
| Inlet Size | 3/8 in, 9.525 mm |
| Outlet Thread Type | NPT |
| Compatible Material | Grease |
| Power Type | Manual |
| Type | Dispense Valve |
| Valve Type | Non-Metered |
| Weight | 2.5 LB |
| EAN or UPC | 633955913660 |

