- SYSTEM, BULK OIL
| Pump Weight | 35 lb |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Air Inlet Thread Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Series | 425 |
| Fluid Outlet Thread Gender | Female |
| Flow Rate [Max] | 6.6 gpm @ 80 cpm |
| Fluid Working Pressure [Max] | 1100 psi |
| Pump Ratio | 6:1 |
| Compatible Material | Oil |
| Air Inlet Size | 1/2 in |
| Type | Piston Pump Package |
| Fluid Inlet Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Mount Location | Wall |
| Working Pressure [Max] | 76 bar, 1100 psi |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Power Type | Pneumatic |
| Fluid Outlet Type | NPT |
| Motor Type | Pneumatic |
| Fluid Outlet Thread Type | NPT |
| Weight | 75.28 LB |
| EAN or UPC | 633955644830 |

