- SYSTEM, BULK OIL
| Flow Rate [Max] | 4.1 gpm @ 80 cpm |
| Fluid Inlet Thread Gender | Female |
| Pump Weight | 38 lb |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Pump Ratio | 10:1 |
| Series | 425 |
| Power Type | Pneumatic |
| Motor Type | Pneumatic |
| Mount Location | Wall |
| Fluid Working Pressure [Max] | 1800 psi |
| Fluid Inlet Thread Type | NPT |
| Working Pressure [Max] | 124 bar, 1800 psi |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Size | 1/2 in |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Fluid Outlet Type | NPT |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Type | Piston Pump Package |
| Compatible Material | Oil |
| Weight | 69.28 LB |
| EAN or UPC | 633955648098 |

