| Type | Pressure Gauge |
| Working Pressure [Max] | 350 bar, 5000 psi |
| Gauge Pressure Range | 0 to 5,000 psi |
| Weight | 1.01 LB |
| EAN or UPC | 633955836044 |
| Type | Pressure Gauge |
| Working Pressure [Max] | 350 bar, 5000 psi |
| Gauge Pressure Range | 0 to 5,000 psi |
| Weight | 1.01 LB |
| EAN or UPC | 633955836044 |