| Series | II |
| Operating Temperature [Max] | 150 °F |
| Fluid Outlet Thread Type | NPT |
| Hydraulic Fluid Inlet Pressure [Max] | 103 bar, 1500 psi |
| Flow Rate [Max] | 8 gpm, 30.3 lpm |
| Working Pressure [Max] | 131 bar, 1900 psi |
| Fluid Outlet Thread Gender | Male |
| Type | Piston Transfer Pump |
| Material | Carbon Steel |
| Air Inlet Size | 0.75 in, 19.05 mm |
| Power Type | Hydraulic |
| Fluid Outlet Type | NPT |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Weight | 256.0 LB |
| EAN or UPC | 633955032996 |

